Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
INDUSTRIAL SCIENTIFIC

Carrying Case,Leather,Black

  • Item # 21XR79
  • My Part #
  • Mfr. Model # 18106856-0
  • Catalog Page # N/A
  • UNSPSC # 46171613
Carrying Case,Leather,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Carrying Case
  • For Use With Mfr. No. VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K1231100101, VTS-K1231101101
  • Color Black
  • Construction Leather
  • Exterior Depth 5-1/3"
  • Exterior Length 3"
  • Exterior Width 1-9/16"
  • Features Rugged Design, Weather Resistant
  • Includes Clip, Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products