TP
INDUSTRIAL SCIENTIFIC

18" x 12-1/2" x 13" Automated Test System; For Use With Mfr. No. 18100060-1, 18100060-2, 18100060-3,

  • Item # 21XT01
  • My Part #
  • Mfr. Model # 18109210
  • Catalog Page # N/A
  • UNSPSC # 46171613
18" x 12-1/2" x 13" Automated Test System; For Use With Mfr. No. 18100060-1, 18100060-2, 18100060-3, close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gas Detection~Automated Gas Detector Test Systems


$934.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Automated Test System
  • Regulator No
  • Removable Memory Card No
  • Cylinder Holder No
  • Charger Included
  • Wired Ethernet Included
  • Includes Carrying Case, 3G Router
  • For Use With Mfr. No. 18100060-1, 18100060-2, 18100060-3, 18106302-ABC, 18106724-ABC, 18108630-ABC, MX6-K0030101, MX6-K0030301, MX6-K0230101, MX6-K0230301, MX6-K1030101, MX6-K1030301, MX6-K103Q211, MX6-K1230101, MX6-K1230111, MX6-K1230301, MX6-K123R211, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
  • Features Network Kit for Data Retrieval and Reporting, Automatic Shutoff, Bump Test Less Than1 Minute, Checks Visual and Audible Alarms, 20% Tolerance, Bump Tested
  • Height 13"
  • Length 18"
  • Width 12-1/2"
  • Status Indicator Digital Display, LED Lights, Audible Indicator for Pass/Fail
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Test Time Less Than 1 min.
  • Power Source 115/230VAC, 50/60 Hz
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products