TP
INDUSTRIAL PRESS

Textbook, Welding, The Art of Welding, 1st. Book Edition, Paperback

  • Item # 40CJ22
  • My Part #
  • Mfr. Model # 9780831134754
  • Catalog Page # N/A
  • UNSPSC # 60106109
Textbook,  Welding,  The Art of Welding,  1st. Book Edition,  Paperback close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Reference and Learning Supplies~Books and Books Supplies~Reference and Code Books


$30.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Textbook
  • Book Title The Art of Welding
  • Book Format Paperback
  • Book Type Welding
  • Publisher Industrial Press
  • Book Edition 1st.
  • Publication Date 11/08/2013
  • ISBN-10 0831134754
  • ISBN-13 9780831134754
  • Language English
  • Number of Pages 272
  • Height 11 in
  • Width 8 1/2 in
  • Depth 4/5 in
  • Book Description Ryan Friedlinghaus, the celebrated guru of automotive customization and host of West Coast Customs on Fox Sports, adds practical knowledge to William Galvery's acclaimed welding insight and everyday tips and tricks developed over his long professional career as an educator.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms