Skip Content

TP
INDUSTRIAL PRESS

Repair Manual,9-1/10in.Hx6in.Wx9/10in.D

  • Item # 40CH90
  • My Part #
  • Mfr. Model # 9780831134440
  • Catalog Page # N/A
  • UNSPSC # 55101509
Repair Manual,9-1/10in.Hx6in.Wx9/10in.D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Repair Manual
  • Book Title Effective Maintenance Management
  • Book Format Hardcover
  • Book Type Engineering and Architecture
  • Publisher Industrial Press
  • Book Edition 2nd.
  • Publication Date 09/13/2011
  • ISBN-10 0831134440
  • ISBN-13 9780831134440
  • Language English
  • Number of Pages 300
  • Height 9-1/10"
  • Width 6"
  • Depth 9/10"
  • Book Description Providing a clear explanation of the value and benefits of maintenance, this unique guide is written in a language and style that practicing engineers and managers can understand and apply easily. Effective Maintenance Management examines the role of maintenance in minimizing the risk of safety or environmental incidents, adverse publicity, and loss of profitability.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.