Acoustic Foam

4 products found with these common attributes:
  • Brand SOUND SEAL
  • Item Acoustic Foam
  • Width 54"
Narrow your results by
Length
Please Select
Noise Reduction Coefficient (NRC)
Please Select
Material
Please Select
Thickness
Please Select
Color
Please Select
Standards
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Length
Noise Reduction Coefficient (NRC)
Material
Thickness
Color
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
Acoustic Foam, Mylar, Charcoal, 54Inx10 ft.
K10-M10
10 ft.
0.55
Open Cell Polyurethane Foam
1"
Charcoal
UL-94, ASTM D1692-74 Fire

$287.88 / each

Enter location to check availability
Catalog Page #  1889 

Web Price $287.88 / each

Technical Specs

  • Item Acoustic Foam
  • Width 54"
  • Length 10 ft.
  • Noise Reduction Coefficient (NRC) 0.55
  • Material Open Cell Polyurethane Foam
  • Thickness 1"
  • Color Charcoal
  • Standards UL-94, ASTM D1692-74 Fire
Acoustic Foam, Convoluted,  Gray, 1in, PK4
CF1
27"
0.70
1.5 lb Density Open Cell Polyurethane Foam
1"
Gray
Flammability UL-94 (Self Extinguishing)

$147.80 / pkg. of 4

Enter location to check availability
Catalog Page #  1889 

Web Price $147.80 / pkg. of 4

Technical Specs

  • Item Acoustic Foam
  • Width 54"
  • Length 27"
  • Noise Reduction Coefficient (NRC) 0.70
  • Material 1.5 lb Density Open Cell Polyurethane Foam
  • Thickness 1"
  • Color Gray
  • Standards Flammability UL-94 (Self Extinguishing)
Acoustic Foam,  Convoluted,  Gray,  2in, PK4
CF2
27"
0.80
1.5 lb Density Open Cell Polyurethane Foam
2"
Gray
Flammability UL-94 (Self Extinguishing)

$282.22 / pkg. of 4

Enter location to check availability
Catalog Page #  1889 

Web Price $282.22 / pkg. of 4

Technical Specs

  • Item Acoustic Foam
  • Width 54"
  • Length 27"
  • Noise Reduction Coefficient (NRC) 0.80
  • Material 1.5 lb Density Open Cell Polyurethane Foam
  • Thickness 2"
  • Color Gray
  • Standards Flammability UL-94 (Self Extinguishing)
Acoustic Foam, Convoluted,  Gray, 3in, PK4
CF3
27"
0.85
1.5 lb Density Open Cell Polyurethane Foam
3"
Gray
Flammability UL-94 (Self Extinguishing)

$406.34 / pkg. of 4

Enter location to check availability
Catalog Page #  1889 

Web Price $406.34 / pkg. of 4

Technical Specs

  • Item Acoustic Foam
  • Width 54"
  • Length 27"
  • Noise Reduction Coefficient (NRC) 0.85
  • Material 1.5 lb Density Open Cell Polyurethane Foam
  • Thickness 3"
  • Color Gray
  • Standards Flammability UL-94 (Self Extinguishing)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More