ST
INDIAN

Fire Pump, Polyethylene Tank, 5 gal.

  • Item # 22FH65
  • My Part #
  • Mfr. Model # 190387
  • Catalog Page # 1001
  • UNSPSC # 40151510
Fire Pump, Polyethylene Tank, 5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $145.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 10.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight and portable, this refillable Indian pump lets you attack fires more aggressively to help stave off potential disaster. The pump has a polyethylene tank with an impact-resistant molded black base for added protection. A dual fan/stream nozzle with brass wand is included.

View More

Technical Specs

  • Item Fire Pump
  • Tank Capacity 5 gal.
  • Tank Material Polyethylene
  • Hose Length 50"
  • Opening Size 4"
  • Wand Material Brass
  • Nozzle Type Dual Fan and Stream
  • Nozzle Material Brass
  • Height 22"
  • Width 15"
  • Depth 8.5"
  • Weight Empty 10.2 lb.
  • Hose Material Flexible/Oil Resistant Rubber
  • Wand Length 30"
  • Pressure Range 20 to 35 psi
  • Pressure Release No
  • In Tank Filter Yes
  • Standards Meets GSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.