Navigation Menu New

Access My Account, Order History, Lists and more here.

55RZ59 H3501-E UNSPSC # 41104401

Tap image to zoom.

Roll over image to zoom.

Digital Incubator(C), Voltage: 230 V

  • Item # 55RZ59
  • Mfr. Model # H3501-E
  • UNSPSC # 41104401
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Digital models provide accurate temperature settings regardless of external conditions.

Technical Specs

  • Item Incubator
  • Capacity (ML) 46,000 mL
  • Overall Height 21 in
  • Overall Width 18 in
  • Overall Depth 16.5 in
  • Digital/Analog Digital
  • Convection Type Dual
  • Chamber Depth 13.2 in
  • Chamber Height 15.4 in
  • Chamber Width 10.25 in
  • Humidity Range 0 to 50%
  • Number of Shelves 1
  • Includes Adjustable Shelf
  • Voltage 230 V
  • Amps 2 A

Digital models provide accurate temperature settings regardless of external conditions.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top