Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
INCOM MANUFACTURING

5-1/2" x 5-1/2" PVC Liner Antislip Tread, Blue

  • Item# 9PLV2
  • Mfr. Model# SG3727BLS
  • Catalog Page# N/A
  • Catalog Group# F0978
  • UNSPSC# 31201513
5-1/2" x 5-1/2" PVC Liner Antislip Tread, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Anti-Slip Tapes

Technical Specs

  • Item Antislip Tread
  • Material PVC Liner
  • Color Blue
  • Shape Strip
  • Width 5-1/2"
  • Length 5-1/2"
  • Adhesive Acrylic
  • Standards NFSI 101-A High Traction, OSHA 1910.24, 1910.26
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms