Skip Content

DG
INCOM MANUFACTURING

Exit Floor Sign,17" x 17",Vinyl

  • Item # 38CE18
  • My Part #
  • Mfr. Model # FS1005V
  • Catalog Page # N/A
  • UNSPSC # 55121704
Exit Floor Sign,17" x 17",Vinyl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Exit and Entry Signs

Technical Specs

  • Item Exit Floor Sign
  • Sign Subject Matter Exit and Entrance
  • Height 17"
  • Width 17"
  • Sign Material Vinyl
  • Sign Mounting Style Adhesive Surface
  • Header No Header
  • Legend Exit (Arrow Up)
  • Sign Legend Color Black, Red
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Circle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • ANSI Compliant No
  • OSHA Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms