Skip Content

NC
INCOM MANUFACTURING

60"H PVC Vinyl Marking Stake, Black, 1 EA

  • Item # 3TAG7
  • My Part #
  • Mfr. Model # RE947
  • Catalog Page # N/A
  • Catalog Group # E5328
  • UNSPSC # 55121731
Reflective T-Post Marker,Lime/Black,60 H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.3 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ICOM® Reflective T-Post Marker features bring color and reflective material on both sides to help increase visibility day and night for marking outdoor perimeters such as lawns, landscaping, driveways, trails, and parking lots to help guide and direct traffic along with create a visual awareness.

• PVC vinyl post material
• Meets ASTM-D4956-99 reflectivity type

View More

Technical Specs

  • Item Reflective T-Post Marker
  • Reflective Yes
  • Post Color Black
  • Reflector Color No Reflector
  • Overall Height 60"
  • Post Material PVC Vinyl
  • Tape/Decal Color Lime
  • Post Width 1-1/2"
  • Reflector Depth No Reflector
  • Reflector Height No Reflector
  • Reflector Material No Reflector
  • Reflector Width No Reflector
  • Standards ASTM D-4956-99 Reflectivity Type 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.