DG
INCOM MANUFACTURING

Floor Marking Tape, Solid, Triangle, 3" Width, 25 PK

  • Item # 38CF13
  • My Part #
  • Mfr. Model # LM180G
  • Catalog Page # N/A
  • UNSPSC # 31201520
Floor Marking Tape, Solid, Triangle, 3" Width, 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

INCOM® Manufacturing floor marking tape is specifically designed for use in "Lean Manufacturing" 5S applications for aiding in floor layout, sorting, and workflow. Die-cut triangle shape is made from vinyl film with a textured antislip lamination.

• Stands up to heavy pedestrian traffic
• Aggressive adhesive backing with removable liner
• Easy to apply to clean, dry, and smooth floors

View More

Technical Specs

  • Item Floor Marking Tape
  • Pattern Solid
  • Safety Tape Color Green
  • Width 3"
  • Tape Strip Length 3"
  • Tape Format Die Cut - Tag
  • Die Cut Shape Triangle
  • Material PVC
  • Thickness 0.58 mil
  • Performance Temp. -50 Degrees to 180 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
  • Standards 5S/ Lean Manufacturing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products