DG
INCOM MANUFACTURING

Arrow Tape, Purple/White, Polyethylene, 4" x 108 ft.

  • Item # 19UC32
  • My Part #
  • Mfr. Model # PMA4510
  • Catalog Page # N/A
  • UNSPSC # 55121615
Arrow Tape, Purple/White, Polyethylene, 4" x 108 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Arrow Tape
  • Markers per Card 486
  • Color Purple/White
  • Background Color Purple
  • Legend Color White
  • Pattern Arrow
  • Width 4"
  • Length 108 ft.
  • Material Polyethylene
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Standards ANSI A13.1-2007
  • Pipe Marking Tape Style Arrow Tape
  • With or Without Arrows With Arrows
  • Arrow Color White
  • Reflective No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms