Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
INCOM MANUFACTURING

Solid Gray Anti-Slip Tape, 6" x 60.0 ft. Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

  • Item # 8NCK0
  • My Part #
  • Mfr. Model # SG3406GY
  • Catalog Page # N/A
  • Catalog Group # E0401
  • UNSPSC # 31201513
Solid Gray Anti-Slip Tape, 6" x 60.0 ft. Grit Aluminum Oxide, Acrylic Adhesive, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This antislip tape is designed to provide traction on stairs and walkways in various environments. The continuous roll design allows you to cut pieces to the desired length for your specific application.

View More

Technical Specs

  • Width - Tape 6"
  • Tape Color Gray
  • Item - Anti-Slip Tapes Anti-Slip Tape
  • Grit Material Aluminum Oxide
  • Tape Adhesive Acrylic
  • Tape Shape Continuous Roll
  • Length - Tape 60.0 ft.
  • Tape Pattern Solid
  • Glow-in-the-Dark No
  • Tape Legend No Legend
  • Die Cut No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Standards NFSI 101-A High Traction, OSHA 1910.24, 1910.26, ANSI B101.1
  • Item Antislip Tread
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms