Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
INCOM MANUFACTURING

Solid Black Conformable Anti-Slip Tape, 6" x 60.0 ft. Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

  • Item # 3LLX8
  • My Part #
  • Mfr. Model # SG4106AL
  • Catalog Page # N/A
  • UNSPSC # 31201513
Solid Black Conformable Anti-Slip Tape, 6" x 60.0 ft. Grit Aluminum Oxide, Acrylic Adhesive, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Width - Tape 6"
  • Tape Color Black
  • Item - Anti-Slip Tapes Conformable Anti-Slip Tape
  • Grit Material Aluminum Oxide
  • Tape Adhesive Acrylic
  • Tape Shape Continuous Roll
  • Length - Tape 60.0 ft.
  • Tape Pattern Solid
  • Glow-in-the-Dark No
  • Tape Legend No Legend
  • Backing Foil
  • Die Cut No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Standards OSHA 1910.24, 1910.26
  • Item Conformable Antislip Tape
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms