DG
INCOM MANUFACTURING

Solid Black Anti-Slip Tape, 6" x 50.0 ft. Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

  • Item # 41D412
  • My Part #
  • Mfr. Model # SG6506B
  • Catalog Page # N/A
  • UNSPSC # 31201513
Solid Black Anti-Slip Tape, 6" x 50.0 ft. Grit Aluminum Oxide, Acrylic Adhesive, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Width - Tape 6"
  • Tape Color Black
  • Item - Anti-Slip Tapes Anti-Slip Tape
  • Grit Material Aluminum Oxide
  • Tape Adhesive Acrylic
  • Tape Shape Continuous Roll
  • Length - Tape 50.0 ft.
  • Tape Pattern Solid
  • Tape Adhesive Strength 246 oz./in.
  • Glow-in-the-Dark No
  • Tape Legend No Legend
  • Thickness 40 mil
  • Tensile Strength 15.4 lb./in.
  • Backing Pressure Sensitive Adhesive
  • Die Cut No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Performance Temp. -20 Degrees to 160 Degrees F
  • Standards NFSI 101-A High Traction, OSHA 1910.24, 1910.26
  • Item Antislip Tape
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms