Skip Content
TP
INA

Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 12mm Bore Dia.

  • Item # 21ZH21
  • My Part #
  • Mfr. Model # PSHE12
  • Catalog Page # N/A
  • UNSPSC # 31171511
Pillow Block Bearing,Ball,12mm Bore close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.16 lbs.
Country of Origin Brazil Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pillow Block Bearing
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Insert Type Ball
  • Bore Dia. 12mm
  • Bolt Hole Center-to-Center 47mm
  • Mounting Surface to Shaft Center 30.2mm
  • Bearing Housing Material Type Cast Iron
  • Shaft Locking Type Eccentric Locking Collar
  • Bearing Insert Material 52100 Chrome Steel
  • Series PSHE
  • Number of Bolts 2
  • Bolt Size M8
  • Overall Height 57mm
  • Overall Width 30mm
  • Overall Length 63mm
  • Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent
  • Dynamic Load Capacity 9800 N
  • Static Load Capacity 4750 lb.
  • Temp. Range -20 Degrees to 120 Degrees F
  • Finish Painted
  • Standards GTB14 DIN1680-2
  • Includes C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.