Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
INA

Cylindrical Roller Thrust BRG,Bore 50mm

  • Item # 4ZZK9
  • My Part #
  • Mfr. Model # 81110-TV
  • Catalog Page # N/A
  • UNSPSC # 31171507
Cylindrical Roller Thrust BRG,Bore 50mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $143.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.33 lbs.
Country of Origin Slovakia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

As a complete unit, this cylindrical roller thrust bearing consists of an axial cage with cylindrical rollers and 2 thrust washers. It helps provide increased thrust capacity, and supports axial loads in 1 direction. To help facilitate quiet operation, it features a glass-fiber reinforced polyamide retainer.

View More

Technical Specs

  • Item Thrust Bearing
  • Type Cylindrical Roller
  • Direction Axial
  • Bore Dia. (mm) 50
  • Dimension d2 (mm) 52
  • Outside Dia. (mm) 70
  • Dimension D2 70
  • Height (mm) 14
  • Dynamic Load Capacity (N) 61,000
  • Static Load Capacity (N) 177,000
  • Max. RPM 4800
  • Cage Material PA66
  • Temp. Range (F) -20 - + 300
  • Lubrication OIL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.