Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
INA

Combination Bearing,Bore Dia. 35 mm

  • Item # 4XFD9
  • My Part #
  • Mfr. Model # NKX35-Z
  • Catalog Page # N/A
  • UNSPSC # 31171504
Combination Bearing,Bore Dia. 35 mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $151.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin Slovakia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The INA combination needle roller bearing supports both high radial loads and axial loads. Needle roller/axial groove ball bearings support axial loads in 1 direction along the shaft, do not have an inner ring, require a hardened and ground shaft raceway, and include an endcap for grease retention. Self-retaining unit with solid inner and outer rings and ball and cage assembly with steel cage.

View More

Technical Specs

  • Item Combination Bearing
  • Type Needle Roller/Axial Deep Groove
  • Bore Dia. (mm) 35
  • Outside Dia. (mm) 52.2
  • Needle Bearing Outside Dia. (mm) 47
  • Ball Bearing Outside Dia. (mm) 52.1
  • Width (mm) 30
  • Max. RPM 4400
  • Dynamic Load Capacity (N) 27,500
  • Dynamic Radial Load (N) 27,500
  • Dynamic Axial Load (N) 21,200
  • Static Load Capacity (N) 41,500
  • Static Radial Load (N) 41,500
  • Static Axial Load (N) 47,000
  • Temp. Range (F) -5 - +250
  • Cage Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.