Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INA

Angular Contact BRG, DBL Row, 25mm Bore

  • Item# 4ZZJ8
  • Mfr. Model# 3205J2RS
  • Catalog Page# N/A
  • UNSPSC# 31171504
Angular Contact BRG,DBL Row,25mm Bore close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Angular Contact Ball Bearing
  • Type Double Row
  • Contact Angle (Degree) 25
  • Bore Dia. 25mm
  • Outside Dia. 52mm
  • Width 20.63mm
  • Max. RPM 7500
  • Dynamic Load Capacity (Lb.) 4,631
  • Dynamic Load Capacity (N) 20,600
  • Static Load Capacity (Lb.) 3,215
  • Static Load Capacity (N) 14,300
  • ABEC Tolerance ABEC 1
  • Temp. Range (F) -20 to 300
  • Cage Material Steel
  • Seal Material Nitrile Rubber
  • Lubrication Grease
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.