Skip Content

ST
IN-SINK-ERATOR

3/4 HP Garbage Disposal, 120 Voltage

  • Item # 2YB95
  • My Part #
  • Mfr. Model # Evolution Septic Assist(TM)
  • Catalog Page # 2724
  • UNSPSC # 52141503
Garbage Disposal,Evolution,3/4 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $294.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Garbage Disposal
  • HP 3/4
  • Connection Drain 1-1/2"
  • Voltage 120
  • Overall Height 12-5/8"
  • Grinding Chamber Capacity 40 oz.
  • Manufacturers Warranty Length 4 yr.
  • Commercial / Residential Residential
  • Disposer Feed Intermittent
  • Finish Enamel
  • Sound Insulation Yes
  • Phase 1
  • RPM 1725
  • Hz 60
  • Amps AC 8.1
  • Sink Opening Dia. 3-1/2"
  • Includes Sink Baffle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


3/4 HP Garbage Disposal, 120 Voltage is rated 4.8 out of 5 by 337.
Rated 5 out of 5 by from Description is as noted, excellent product My Wife loves her Insinkerator, I would highly recommend this product specifically. I have installed 4 of these over the years, this is the best one I have ever installed and used. Very quiet.
Date published: 2018-04-03
Rated 5 out of 5 by from Wonderful Unit This Insinkerator disposal is so very nice as we have a septic system was worried but this unit is made for septic systems. Just to be sure we had someone we knew (a plumber )put it in and had no problem now it is nice and secure. I couldn't believe how quiet this disposal is and the pricing was excellent.
Date published: 2018-04-01
Rated 5 out of 5 by from Great product for septic owners. Runs quiet This product replaces my 13 year old disposal of the same kind. This one is quieter because it is new. I hope to get at least 13 years out of this one.
Date published: 2018-03-29
Rated 5 out of 5 by from Efficient and quiet We built a new home which is on a septic system and out builder discouraged adding a garbage disposal. I began to research septic safe disposals and found the Evolution Septic Assist. After moving in, we had it installed, which only took about 30 minutes. The disposal works very efficiently and is fairly quiet, which was important to us.
Date published: 2018-03-27
Rated 5 out of 5 by from Third one and quietest thus far. I had purchased the first one in 2000. When it became defective within the warranty period, the company did what all great companies do...replaced it without any extra cost so when that one went (15 years later), it was a no brainer to replace it with another one.
Date published: 2018-03-25
Rated 5 out of 5 by from Quiet I am amazed at how quiet this disposal is. What a luxury!
Date published: 2018-03-17
Rated 5 out of 5 by from Nice disposal, quiet and powerful Install was fairly easy, a couple trips to hardware store to turn my double sink standard drains into one side disposal. Unit is large, but that is where the power comes from and it’s quietness. Didn’t need the extra dishwasher attach kit, mine went right on.
Date published: 2018-03-12
Rated 5 out of 5 by from High quality product and design I decided to stick with insekerator because the original lasted 22years. When I researched the choices I learned they had a septic friendly product which could only help with our home. Installation was straight forward with myself being able to do the install by myself fairly quickly. The trickiest parts are getting the mounting flange lined up correctly in the sink without moving it and then realizing you need to loosen the screws to easily remove and reattach the oclip.
Date published: 2018-03-10
  • y_2018, m_4, d_22, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_337
  • loc_en_US, sid_2YB95, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.