Skip Content

ST
IN-SINK-ERATOR

3/4 HP Garbage Disposal, 120 Voltage

  • Item# 2YB90
  • Mfr. Model# Badger 5 XP
  • Catalog Page# 3400
  • UNSPSC# 52141503
3/4 HP Garbage Disposal, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $168.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Garbage Disposal
  • HP 3/4
  • Connection Drain 1-1/2"
  • Voltage 120
  • Overall Height 12-5/8"
  • Grinding Chamber Capacity 26 oz.
  • Manufacturers Warranty Length 3 yr.
  • Residential / Commercial Residential
  • Disposer Feed Intermittent
  • Finish Enamel
  • Sound Insulation No
  • Phase 1
  • RPM 1725
  • Hz 60
  • Amps AC 8.1
  • Sink Opening Dia. 3-1/2"
  • Includes (2) 360 Degrees Stainless Steel Swivel Impellers, Dishwasher Drain Connection, Stainless Steel Sink Flange and Self Service Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 201reviewers.
Rated 5 out of 5 by Difficult to install but a workhorse I had a seasoned plumber do the installation and he had a very difficult time with it. The connecting plate that fits in the sink drain which holds the motor would not line up at all with the motor plate. The plumber eventually had to use the old connecting plate from the disposer he was replacing. But I will say the unit is very dependable and a work horse. The disposer replaced was 17 years old. May 15, 2015
Rated 5 out of 5 by T Easy to operate,grinds quickly without any slowdown, May 15, 2015
Rated 5 out of 5 by Great Product, Easy Installation This disposer installed very quickly and easily. I was replacing another Insinkerator disposer, so I didn't even have to change the bracket. Just slid the new one in and turned the bracket to lock it in. This one is more powerful than my last one, and it really cranks. May 5, 2015
Rated 5 out of 5 by Replacement Insinkerator I replaced my old model with the exact same newer model after 15 years of use. It was easy to install and works great. May 4, 2015
Rated 5 out of 5 by Good product, - does the job for which it is intended Good product, - does the job for which it is intended May 3, 2015
Rated 4 out of 5 by Works well, good price The 1/2 HP one I bought works better and is quieter than the 1/3 HP I had before. With help of the video, was easy to install. May 3, 2015
Rated 5 out of 5 by Great This was a replacement of an older disposer. It took me about 30 minutes to install and hook up. The directions were pretty simple, had pictures showing what to do. I already had the wiring from the old disposer in place, so that part took no time just three wires. I went with what I could afford and it was this model, I was scared it would be cheap but in the two months I've had it there has been no problems, and my trashcan stays empth three times as long. I love it. I even put watermellon down it. May 2, 2015
Rated 5 out of 5 by works well & is quiet once it was installed by handiman, it worked well & quieter than old previous one that we had (same model) that died. April 27, 2015
  • 2015-09-08T19:47:00.460-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_201, tr_201
  • loc_en_US, sid_2YB90, prod, sort_default
2 3 4 5... 8next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.