Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
IN-SINK-ERATOR

1 HP Garbage Disposal, 208-230/460 Voltage

  • Item# 29NZ58
  • Mfr. Model# SS100-47
  • Catalog Page# 3400
  • UNSPSC# 52141503
1 HP Garbage Disposal, 208-230/460 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,006.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features Quiet Dura-Drive® splitphase induction motor with permanently lubricated bearings and the Quick Lock® mounting system for easy installation. Triple-lip motor seal protects motor from water damage while a secondary spring-loaded oil seal provides double protection against water and loss of grease. Cast nickel-chrome alloy stationary and rotating shredding elements provide long life and corrosion resistance and is designed for reverse-action grinding. Has stainless steel grind chamber and manual reset. Note: New installations require a mounting adapter, sold separately.

View More

Technical Specs

  • Item Garbage Disposal
  • HP 1
  • Connection Drain 1-1/2"
  • Voltage 208-230/460
  • Overall Height 17"
  • Grinding Chamber Capacity 85 oz.
  • Manufacturers Warranty Length 1 yr.
  • Residential / Commercial Commercial
  • Disposer Feed Continuous
  • Finish Stainless Steel
  • Sound Insulation No
  • Phase 3
  • RPM 1725
  • Hz 60
  • Amps AC 2.2/3.0/1.5
  • Sink Opening Dia. 3-1/2"
  • Includes Mounting Gasket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.