Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IMPERIAL

Mechanical Manifold Gauge Set, 2-Valve

  • Item# 3KU65
  • Mfr. Model# 421-C
  • Catalog Page# 3754
  • UNSPSC# 41112508
Mechanical Manifold Gauge Set,2-Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $129.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged set works well in most air conditioning and stationary refrigeration applications. Includes 60"L hoses and precision flutter- and pulsation-resistant gauges with protective boots and PolarShield® high-pressure UL Recognized barrier hoses.

View More

Technical Specs

  • Item Mechanical Manifold Gauge Set
  • Number of Valves 2
  • Refrigerant Application R-22, R-404A, R-410A
  • Number of Hoses 3
  • Hose Length 60"
  • Gauges High Side Red 0 to 800 psi
  • Gauges Low Side Blue 30" Hg to 500 psi
  • Vacuum Port Size 1/4"
  • Material Brass
  • Features Pulsation Resistant Gauges, Valves are Full Flow Dual O-Ring
  • Standards UL Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by I BOUGHT MY SON ONE AND HAD IT SHIPPED TO STATE OF WASHINGTON....HE SAID IT WAS OF GOOD QUALITY AND WAS JUST WHAT HE WAS LOOKING FOR. April 21, 2016
Rated 5 out of 5 by No issues! Good quality, does what it's supposed to do. February 18, 2014
  • 2016-07-27 T21:32:53.672-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3KU65, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.