Skip Content

ST
IMPERIAL

Mechanical Manifold Gauge Set,3-Valve

  • Item # 1YNU9
  • My Part #
  • Mfr. Model # 718-CC
  • Catalog Page # 3005
  • UNSPSC # 41112406
Mechanical Manifold Gauge Set,3-Valve close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $203.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features precision flutter- and pulsation-resistant gauges with protective boots.

View More

Technical Specs

  • Item Mechanical Manifold Gauge Set
  • Number of Valves 3
  • Refrigerant Compatibility R-22, R-404A, R-410A
  • Number of Hoses 3
  • Hose Length 60"
  • Gauges High Side Red 0 to 800 psi
  • Gauges Low Side Blue 30" Hg to 500 psi
  • Vacuum Port Size 1/4"
  • Material Aluminum
  • Features With Liquid Low Side Charger, Ports are Equipped with 120 Mesh Filters, Filter Connection May be Cleaned and Rinsed In 91% Alcohol with O-Ring Removed, Hoses are Rated at 800 psi WP/4000 psi RBP
  • Includes Manifold and 3 Hoses With Ball Valve Hose Shut Offs
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.