Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IMPERIAL

Geared Bender, 1/4,5/16,3/8,1/2,5/8,3/4In

  • Item# 3XTV8
  • Mfr. Model# 600-F
  • Catalog Page# 1087
  • UNSPSC# 23171703
Geared Bender,1/4,5/16,3/8,1/2,5/8,3/4In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,664.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 36.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The IMPERIAL® geared tubing bender is for bending aircraft-grade stainless steel and all other metal tubing of bending temper. Calibrated angle markings from 0° to 180°. Worm gear with 50:1 ratio. Crank handle has revolving hand grip.

View More

Technical Specs

  • Item Geared Bender
  • Outside Dia. Tubing (In.) 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
  • Centerline Bend Radius 3/4, 1, 1 1/4, 2, 2 1/2, 3"
  • Calibration Increments (Deg.) 15
  • Overall Length (In.) 16
  • Bend Angle (Deg.) 0 to 180
  • Markings Calibrated Angle Markings From 0 to 180 Degrees
  • Handle Type Crank w/Revolving Hand Grip
  • Construction Steel and Stainless Steel
  • Features 50-to-1 Gear Ratio
  • Application For Stainless Steel and Other Metal Tubing of Bending Temper From 0.016 to 0.083 Wall Thickness
  • Meets/Exceeds GGG-B-191b, Type 1 Class 2. ANSI spec B31.1 and ASME Section III Nuclear Code
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.