ST
IMPACTO

Kneeling Mat, 16 x 8 In., Black

  • Item # 21NN37
  • My Part #
  • Mfr. Model # MAT5040
  • Catalog Page # 1705
  • UNSPSC # 46181505
Kneeling Mat,  16 x 8 In.,  Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient Impacto® Handy Mat offers cushioning and support to help protect against injury while kneeling on rugged surfaces. The Kneeling Mat's resilient, closed-cell foam holds its shape in severe kneeling conditions on hard steel, gravel, grating, concrete, cold or wet surfaces, and dirt or mud.
The foam is nonconductive, self-extinguishing, and won't absorb liquids including petroleum-based products. The built-in handle simplifies carrying the mat where it's needed to help reduce or prevent knee trauma, low-back stress, and abrasions.

View More

Technical Specs

  • Item Kneeling Mat
  • Length 16"
  • Width 8"
  • Thickness 1"
  • Material Closed Cell Foam Rubber
  • Backing Closed Cell Foam Rubber
  • Edges Tapered
  • Color Black
  • Features Closed Cell Foam, Built in Handle
  • Application For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used Indoors When Kneeling On Tile, Carpeting, Wood, Concrete or Metal Grating
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.