Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
IMPACTO

Kneeling Mat, 18 x 36 In., Black

  • Item# 21NN36
  • Mfr. Model# MAT5030
  • Catalog Page# N/A
  • UNSPSC# 46181505
Kneeling Mat, 18 x 36 In., Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Kneeling Mat
  • Length 36"
  • Width 18"
  • Thickness 1"
  • Material Closed Cell Foam Rubber
  • Color Black
  • Features Closed Cell Foam, Built in Handle
  • Application For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used Indoors When Kneeling On Tile, Carpeting, Wood, Concrete or Metal Grating
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms