Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
IMPACTO

Kneeling Mat, 4 x 6 In., Black

  • Item# 21NN35
  • Mfr. Model# MAT5000
  • Catalog Page# 2097
  • UNSPSC# 46181505
Kneeling Mat, 4 x 6 In., Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11.08 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The IMPACTO® closed cell foam rubber kneeling mat reduces knee trauma and low back stress, plus protection from cumulative trauma. Designed for severe kneeling conditions on cold, hard steel, concrete, grating, gravel, wet surfaces, and dirt/mud. Heavy resilient closed cell foam is 1" thick. Convenient built-in handle. Self extinguishing, nonconductive, silicone free, and impervious to petroleum products. 6"L x 4"W x 1" thick.

View More

Technical Specs

  • Item Kneeling Mat
  • Length 6"
  • Width 4"
  • Thickness 1"
  • Material Closed Cell Foam Rubber
  • Color Black
  • Features Closed Cell Foam, Built in Handle
  • Application For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used Indoors When Kneeling On Tile, Carpeting, Wood, Concrete or Metal Grating
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.