Skip Content

DG
IMPACTO

Impact Resistant Gloves, Nylon/Suede Leather/Vep Palm Material, Blue/Gray, 1 PR

  • Item # 33TV29
  • My Part #
  • Mfr. Model # 50110110020
  • Catalog Page # N/A
  • Catalog Group # H9092
  • UNSPSC # 46181504
Impact Gloves,S,Bl/Gr,Fingerless,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Impact Resistant Gloves
  • Palm Material Nylon/Suede Leather/Vep
  • Color Blue/Gray
  • Finger Style Fingerless
  • Cuff Slip-On
  • Closure Type Slip On
  • Hand Right/Left
  • Knuckle Padding Material Nylon
  • Palm Construction Polymer Padding
How can we improve our Technical Specifications?

Compliance and Restrictions

None