Skip Content

C3
IMPACTO

Impact Resistant Gloves, Nitrile, PVC Palm Material, Black, Hi-Visibility Yellow, 1 PR

  • Item # 16P215
  • My Part #
  • Mfr. Model # WGRIGGL
  • Catalog Page # N/A
  • Catalog Group # G6917
  • UNSPSC # 46181504
Anti-Vibration Gloves,L,Black/Yellow,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.90 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The IMPACTO® Dryriggers mechanics glove features TPR padded back for added protection. Silicone dots on palm and finger improve grip. Neoprene cuffs offer a snug fit. This oil- and water-resistant glove is designed to help prevent hairline fractures, bruising, and pinched fingers.

View More

Technical Specs

  • Item Impact Resistant Gloves
  • Glove Color Family Yellow
  • Glove Back Material TPR
  • Palm Material Nitrile, PVC
  • Insulated No
  • Color Black, Hi-Visibility Yellow
  • Finger Style Full Finger
  • Cuff Safety
  • Glove Size L
  • Hand Left and Right
  • Knuckle Padding Material TPR Rubber
  • Lining PVC Under Layer
  • Palm Construction Reinforced
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.