DG
IMPACTO

Antifatigue Mat, Foam, 3 ft. x 1 ft. 6", 1 EA

  • Item # 48LY73
  • My Part #
  • Mfr. Model # MAT5030
  • Catalog Page # N/A
  • UNSPSC # 52101510
Antifatigue Mat, Foam, 3 ft. x 1 ft. 6", 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Antifatigue Mat
  • Mat Shape Rectangle
  • Color Black
  • Width 1 ft. 6"
  • Length 3 ft.
  • Thickness 1"
  • Mat Surface Pattern Smooth
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam
  • Weight 3 lb.
  • Edges Beveled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms