Skip Content

DG
IMPACTO

Antifatigue Mat, Foam, 2 ft. 4" x 1 ft. 4", 1 EA

  • Item # 48LY72
  • My Part #
  • Mfr. Model # MAT5020
  • Catalog Page # N/A
  • UNSPSC # 52101510
Antifatigue Mat, Foam, 2 ft. 4" x 1 ft. 4", 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Antifatigue Mats

Technical Specs

  • Item Antifatigue Mat
  • Mat Shape Rectangle
  • Color Black
  • Width 1 ft. 4"
  • Length 2 ft. 4"
  • Thickness 1"
  • Mat Surface Pattern Smooth
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam
  • Weight 2 lb.
  • Edges Beveled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms