Skip Content

DG
IMPACTO

Anti-Vibration Gloves, Lycra/Suede Leather Palm Material, Blue/Black, 1 EA

  • Item # 38AN69
  • My Part #
  • Mfr. Model # ER50232
  • Catalog Page # N/A
  • Catalog Group # J3207
  • UNSPSC # 46181504
Anti-Vibration Gloves,M,Blue/Black,Righ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Anti-Vibration Gloves
  • Palm Material Lycra/Suede Leather
  • Color Blue/Black
  • Finger Style Half
  • Cuff Slip-On
  • Closure Type Slip On
  • Hand Right
  • Palm Construction Anti-Vibration Palm Padding
How can we improve our Technical Specifications?

Compliance and Restrictions

None