Skip Content

ST
IMPACTO

2"H Unisex Overshoes, Steel Toe Type, PVC Upper Material, Black/Purple, Fits Shoe Size Men 2 to 4, W

  • Item # 45TY65
  • My Part #
  • Mfr. Model # TTUXXS
  • Catalog Page # 1790
  • Catalog Group # G2613
  • UNSPSC # 46181606
Overshoes,2XS,Steel,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.13 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Visitors to the shop floor or construction zone can need toe protection, too. IMPACTO® TurboToe safety overshoes fit tightly over shoes to provide a steel toe cap to help protect against accidental crushing, stubbing, or impact. The guards can be worn comfortably over low-heel, dress, and running shoes, and most boots. Treads under the sole help prevent slips. The flexible and stretchy PVC material is 100% waterproof.

View More

Technical Specs

  • Item Overshoes
  • Typical Overboot/Overshoe Application Traction
  • Rubber Boot Style Foot
  • Footwear Sole Pattern Weave
  • Toe Type Steel
  • Footwear Closure Type Pull On
  • Color Black/Purple
  • Fits Shoe Size Men 2 to 4, Women 4 to 5
  • Style Number TTU
  • Boot Height 2"
  • Gender Unisex
  • Metatarsal Guard No
  • Size 2 to 4
  • Waterproof Yes
  • Upper Material PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.