Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
IMPACT CASE AND CONTAINER

X-Large Collapsible Dog Crate, 40" Length, 22" Width, 27" Height

  • Item# 24Z169
  • Mfr. Model# 223427CDC
  • Catalog Page# N/A
  • UNSPSC# 10131601
X-Large Collapsible Dog Crate, 40" Length, 22" Width, 27" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $823.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 35.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty aluminum crate is collapsible, lightweight, and corrosion-resistant. Crate folds down to less than 8"H in seconds for simple storage. Large vent holes and door openings offer increased airflow to keep your animals comfortable. A second handle allows collapsed crates to be easily carried.

View More

Technical Specs

  • Item X-Large Collapsible Dog Crate
  • Length 40"
  • Width 22"
  • Height 27"
  • Collapsed Length 40"
  • Collapsed Width 23"
  • Collapsed Height 6"
  • Color Tan
  • Material .050 - 5052 H32 Aircraft grade Aluminum
  • Manufacturers Warranty Length 1 yr.
  • Features Collapsible Hinges, Locking Latch and Carying Handles.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.