WV
IMPACT CASE AND CONTAINER

Case,15 InLx15 InWx15 InD,Tan

  • Item # 24Z113
  • My Part #
  • Mfr. Model # 151518HLC
  • Catalog Page # N/A
  • UNSPSC # 53121705
Case,15 InLx15 InWx15 InD,Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Protective Case
  • Overall Length 15"
  • Overall Width 15"
  • Overall Depth 15"
  • Inside Depth 15"
  • Inside Length 14"
  • Inside Width 14"
  • Material .080 - 5052 H32 Aircraft Grade Aluminum
  • Color Desert Tan/Olive Green
  • Latch Heavy-Duty Plated Steel
  • Mfr. Series Aluminum Hybrid Transit Case
  • Features Light Weight, Hinged Lid, Protective Composite Corners with Stack Feature
  • Includes Lifetime Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms