Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
IMPACT

Breezes of Big Sky Fragrance Sticks, 12", 24PK

  • Item # 33NT73
  • My Part #
  • Mfr. Model # 801512BBS-90
  • Catalog Page # N/A
  • UNSPSC # 47131812
Breezes of Big Sky Fragrance Sticks, 12", 24PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Fragrance Sticks
  • Fragrance Breezes of Big Sky
  • Size 12"
  • Container Type Sticks
  • Color Gray
  • For Use On Odors
  • Case Quantity 24
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.