DV
IMOP

Floor Scrubber, Micro, 350 RPM Brush Speed, Disc Deck Style, 0.33 hp, 18 in Cleaning Path

  • Item # 406F14
  • My Part #
  • Mfr. Model # 9016402
  • Catalog Page # N/A
  • UNSPSC # 47121605
Floor Scrubber, Micro, 350 RPM Brush Speed, Disc Deck Style, 0.33 hp, 18 in Cleaning Path close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Scrubber
  • Style Micro
  • Deck Style Disc
  • Cleaning Path 18 in
  • Power Source (2) 25.2V, 8.8Ah Lithium Ion Batteries
  • Vacuum Motor 0.33 hp
  • Solution Tank Capacity 1 gal
  • Recovery Tank Capacity 2 gal
  • Brush Motor 0.63 hp
  • Brush Speed 350 RPM
  • Sound Level 70 dB
  • Max. Brush Pressure 48.5 lb
  • Max. Productivity 18,906 sq ft/hr
  • Recommended Cleaning Chemicals 9006764, 9006770, Mfr. No. 9006758
  • Features Counter-Rotation Dual Brushes, Detachable Tanks, Easy Swivel Operation
  • Includes (2) Batteries, (2) Medium Blue Brushes, Charger, Squeegee
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Hazardous

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products