Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
IMATION

Swivel USB Flash Drive, 64 GB, Black

  • Item# 14F715
  • Mfr. Model# IMN27794
  • Catalog Page# N/A
  • UNSPSC# 43201813
Swivel USB Flash Drive,64 GB,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All USB Drives

Technical Specs

  • Item Swivel USB Flash Drive
  • Capacity 64 GB
  • Speed 7 MBps
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms