TP
ILAND

Square Bistro Table, Natural Teak, Height: 42", Depth: 42"

  • Item # 45TR30
  • My Part #
  • Mfr. Model # 69767
  • Catalog Page # N/A
  • UNSPSC # 56101519
Square Bistro Table, Natural Teak, Height: 42", Depth: 42" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Indoor Furnishings~Break Room Tables


$518.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 62.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Technical Specs

  • Item Bistro Table
  • Surface Material Laminated Melamine
  • Shape Square
  • Width 42"
  • Depth 42"
  • Height 42"
  • Tabletop Color Family Woodgrain
  • Tabletop Color Natural Teak
  • Frame Color Silver
  • Assembled/Unassembled Unassembled
  • Frame Material Steel
  • Edge Type Banded
  • Edge Color Gray
  • Base Type (4) Legs Attached to Pedestal
  • Leg Type Arched
  • Top Thickness 1-1/8"
  • Load Rating 250 lb.
  • Series iLand
  • Includes (4) Leveling Glides
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.