Navigation Menu New

Access My Account, Order History, Lists and more here.

423K03 81322102060 UNSPSC # 27112109

Tap image to zoom.

Roll over image to zoom.

Magnetic Strip, Indoor/Outdoor Adhesive, 8 lb Max. Pull, 25 ft Length, 1 in Width

  • Item # 423K03
  • Mfr. Model # 81322102060
  • UNSPSC # 27112109
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Magnetic Strip
  • Nonmagnetic Side Indoor/Outdoor Adhesive
  • Max. Pull 8 lb
  • Length (Straight Wireway) 25 ft
  • Width 1 in
  • Thickness 0.03 in
  • Features Flexible, Easy Cutting
  • Material Ethylene-Vinyl Acetate
  • Stability Temp. 0 Degrees to 120 Degrees F

Compliance and Restrictions

  • Hazardous Material - General
Back to Top