TP
IIG

1-1/2" x 48" x 96" Calcium Silicate High Temperature Insulation, Density 55, White

  • Item # 19NE74
  • My Part #
  • Mfr. Model # 638337
  • Catalog Page # 2831
  • UNSPSC # 31371001
1-1/2" x 48" x 96" Calcium Silicate High Temperature Insulation, Density 55, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,570.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 384.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Inorganic material is essentially dust-free and can be machined into a variety of shapes or sizes. Durable and noncombustible. Ideal for very high temp. applications including furnace wall structural supports and for use behind fire brick to help prevent thermal spalling.

View More

Technical Specs

  • Item High Temperature Insulation
  • Material Calcium Silicate
  • Color White
  • Approx. R Value 1.54
  • Thickness 1-1/2"
  • Density 55
  • Temp. Range 0 Degrees to 1700 Degrees F
  • Length 48"
  • Width 96"
  • Strength Extra Strong
  • Moisture Absorption Minimal
  • Standards ASTM C656,C795,E72,E119,E84,E136,UL263,UL1479,UL1709,NFPA251
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.