Skip Content

NC
IGUS

Female Iglide R Rod End with 5/16-24" Left Hand Thread

  • Item # 4LFN1
  • My Part #
  • Mfr. Model # EBLI-05 R
  • Catalog Page # N/A
  • UNSPSC # 31171508
Female Iglide R Rod End with 5/16-24" Left Hand Thread close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With high-performance plastic construction, this Igubal® rod end offers a lightweight solution for rotating, oscillating, and linear movements. It is self-aligning, self-lubricating, and maintenance-free. In addition to resisting dirt and dust, the bearing can operate in liquids and chemicals. Use in demanding consitions that would otherwise impede the performance of greased metal components.

Features:
• Maintenance-free
• High strength under impact loads
• Very high tensile strength for varying loads
• Compensation for alignment errors
• Compensation for edge loads
• Resistant to dirt, dust and lint
• Resistant to corrosion and chemicals
• High vibration dampening capacity
• Suitable for rotating, oscillating and linear movements
• Lightweight

View More

Technical Specs

  • Item Rod End
  • Type Female
  • Ball Iglide R
  • Thread Left Hand
  • Thread Size 5/16-24"
  • Inside Dia. 0.3125"
  • Stud Length 0.945"
  • Bearings Polymer
  • Housing Polymer
  • Construction DIN ISO 12240
  • Dimension A 5/16-24"
  • Dimension AA 0.3125"
  • Dimension E 0.945"
  • Dimension G 1.4173"
  • Dimension H 0.6299"
  • Dimension J 1.8898"
  • Dimension N 0.3125"
  • Max. Angular Misalignment 22 Degrees
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.