Navigation Menu New

Access My Account, Order History, Lists and more here.

4LFL4 EBRI-07 R UNSPSC # 31171508

Tap image to zoom.

Roll over image to zoom.

Female, Polymer, Rod End, 7/16"-20, Right Hand Thread

  • Item # 4LFL4
  • Mfr. Model # EBRI-07 R
  • UNSPSC # 31171508
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

With high-performance plastic construction, this Igubal® rod end offers a lightweight solution for rotating, oscillating, and linear movements. It is self-aligning, self-lubricating, and maintenance-free. In addition to resisting dirt and dust, the bearing can operate in liquids and chemicals. Use in demanding consitions that would otherwise impede the performance of greased metal components.

Features:
• Maintenance-free
• High strength under impact loads
• Very high tensile strength for varying loads
• Compensation for alignment errors
• Compensation for edge loads
• Resistant to dirt, dust and lint
• Resistant to corrosion and chemicals
• High vibration dampening capacity
• Suitable for rotating, oscillating and linear movements
• Lightweight

Technical Specs

  • Item Rod End
  • Type Female
  • Ball Iglide R
  • Thread Right Hand
  • Thread Size 7/16"-20
  • Inside Dia. 0.4375 in
  • Stud Length 1.339 in
  • Bearings Polymer
  • Housing Polymer
  • Construction DIN ISO 12240
  • Dimension A 7/16"-20
  • Dimension AA 0.4375 in
  • Dimension E 1.339 in
  • Dimension G 1.9685 in
  • Dimension H 0.7874 in
  • Dimension J 2.6378 in
  • Dimension N 0.4063 in
  • Max. Angular Misalignment 18 Degrees

With high-performance plastic construction, this Igubal® rod end offers a lightweight solution for rotating, oscillating, and linear movements. It is self-aligning, self-lubricating, and maintenance-free. In addition to resisting dirt and dust, the bearing can operate in liquids and chemicals. Use in demanding consitions that would otherwise impede the performance of greased metal components.

Features:
• Maintenance-free
• High strength under impact loads
• Very high tensile strength for varying loads
• Compensation for alignment errors
• Compensation for edge loads
• Resistant to dirt, dust and lint
• Resistant to corrosion and chemicals
• High vibration dampening capacity
• Suitable for rotating, oscillating and linear movements
• Lightweight

Back to Top