Navigation Menu New

Access My Account, Order History, Lists and more here.

6JHD3 15-025-038-0-3 UNSPSC # 24101707

Tap image to zoom.

Roll over image to zoom.

Cable and Hose Carrier: Zipper, 1 Channels, 0.7 in Cavity Ht, 1 in Cavity Wd, 36 in Lg

  • Item # 6JHD3
  • Mfr. Model # 15-025-038-0-3
  • UNSPSC # 24101707
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

These cable and hose carriers have a zipper top on the outer radius that pulls open several connected covers at the same time. Users can access the carrier cavity without pulling off individual covers one at a time, saving time during installations or modifications. The zipper top can be separated from the carrier and rejoined in any link. These carriers allow cable and hose to lay in the carrier cavity, so they don't need to be pulled through the whole length of the carrier. They also have an open construction, which promotes air flow to prevent heat buildup. They are made of molded links that snap together to create customized lengths, so they're ideal for systems that need to be extended or for replacing cable or hose with terminated ends. Cable and hose carriers support and protect moving cable and hose in general purpose applications.

Technical Specs

  • Item Cable and Hose Carrier, Cable and Hose Carrier
  • Crossbar Style Zipper
  • Carrier Design Enclosed
  • Cavity Width 1 in
  • Cavity Height 0.7 in
  • Height 0.9 in
  • Outside Width 1.4 in
  • Bend Radius 1.5 in
  • Link to Link Pitch 1.2 in
  • Mounting Brackets Included No, Without Mounting Brackets
  • Mounting Bracket Design Locking, Pivoting
  • Carrier Links Material Igumid G
  • Mounting Bracket Type Fixed End, Moving End
  • Crossbar Material Igumid TE
  • Length 36 in
  • Frame Stay Cross Bar
  • Includes No Bracket Included
  • Loop Height 3.9 in
  • Loop Length 7.3 in
  • Number of Links 30
  • Package Quantity 1
  • Style Zipper
  • Type Small
  • Accessory Width 1.4 in
  • Color Black
  • Crossbar Opening Design Zip-Open
  • Features for High Acceleration
  • Max. Cable Dia. 0.6 in
  • Max. Operating Temperature 248 Degrees F
  • Min. Operating Temperature -40 Degrees F
  • Number of Channels 1
  • Series 15
  • Standards VDE 0304 IIC UL94 HB

These cable and hose carriers have a zipper top on the outer radius that pulls open several connected covers at the same time. Users can access the carrier cavity without pulling off individual covers one at a time, saving time during installations or modifications. The zipper top can be separated from the carrier and rejoined in any link. These carriers allow cable and hose to lay in the carrier cavity, so they don't need to be pulled through the whole length of the carrier. They also have an open construction, which promotes air flow to prevent heat buildup. They are made of molded links that snap together to create customized lengths, so they're ideal for systems that need to be extended or for replacing cable or hose with terminated ends. Cable and hose carriers support and protect moving cable and hose in general purpose applications.

Back to Top