ST
IGLOO

Plastic, 5.0 gal., Beverage Dispenser, Up to 2 days Ice Retention, Yellow

  • Item # 5DDA9
  • My Part #
  • Mfr. Model # 48153
  • Catalog Page # 1826
  • UNSPSC # 49121510
Plastic,  5.0 gal.,  Beverage Dispenser,  Up to 2 days Ice Retention,  Yellow close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Portable Coolers and Beverages~Coolers


$60.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 6.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable heavy-duty cooler keeps water cold and helps everyone stay hydrated on the jobsite. Maintains ice for up to 3 days in temperatures as high as 90°F. Front push-button spigot is drip-resistant and easy to use with work gloves. Pressure-fit lid. Reinforced side handles and a keeper cord that affixes lid to cooler to prevent loss. Includes a "Drinking Water" imprint that meets OSHA labeling requirements for water used on jobsites. Bracket for cup dispenser (sold separately).

View More

Technical Specs

  • Item Beverage Dispenser
  • Cooler Body Type Beverage Dispenser
  • With Wheels No
  • Cooler Capacity 5 gal.
  • Exterior Height 20-1/3"
  • Exterior Dia. 13"
  • Primary Material Plastic
  • Ice Retention Up to 2 days
  • Body Color Yellow
  • Lid Color Red
  • Features XL Spigot, Keeper Cord,Bilingual Heat Stress Rules, Lid Keeper Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products