DV
IGLOO

Plastic, 2.0 gal., Soft Sided Cooler, Brown

  • Item # 444A42
  • My Part #
  • Mfr. Model # 63015
  • Catalog Page # N/A
  • UNSPSC # 49121510
Plastic,  2.0 gal.,  Soft Sided Cooler,  Brown close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Beverage Cooler
  • Cooler Body Type Soft Sided Cooler
  • With Wheels No
  • Cooler Capacity 2 gal.
  • Exterior Length 14"
  • Exterior Width Brown
  • Exterior Height 12-1/2"
  • Exterior Dia. Not Round
  • Primary Material Plastic
  • Body Color Brown
  • Lid Color Brown
  • Features Max Cold Insulation, Pass Through Back Pocket, Leak Resistant, Antimicrobial, Extra Long Adjustable Shoulder Strap, Lid Top Hatch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.