Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
IGLOO

14 qt. Black Personal Cooler

  • Item# 5DDC5
  • Mfr. Model# 43581
  • Catalog Page# 2230
  • UNSPSC# 49121510
14 qt. Black Personal Cooler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Personal and Full-Size Coolers
Playmate® The BOSS®
Diamond-plate exterior with side-button release to prevent spills.

View More

Technical Specs

  • Item Personal Cooler
  • Cooler Design Container Storage
  • Material Plastic
  • Insulation Ultratherm Foam
  • Body Color Black
  • Lid Color Gray
  • Capacity 14 qt.
  • Exterior Length 14-1/2"
  • Exterior Width 10-1/2"
  • Exterior Height 13-3/5"
  • Features Swings Open Lid, Diamond Plate Body Design
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms