Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IGLOO

48 qt. White Marine Chest Cooler

  • Item# 15F158
  • Mfr. Model# 44681
  • Catalog Page# 2231
  • UNSPSC# 49121510
48 qt. White Marine Chest Cooler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $101.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This chest-style cooler features swing-up handles, a triple-snap drain plug, a stain- and odor-resistant liner, and a molded-in ruler to measure fish length. A tie-down loop secures it to your boat deck.

View More

Technical Specs

  • Item Marine Chest Cooler
  • Cooler Design Container Storage
  • Material HDPE, HIPS, PU, PP
  • Insulation Ultratherm(R) Insulated Cooler Body and Lid - Extended Cold
  • Body Color White
  • Lid Color White
  • Capacity 48 qt.
  • Exterior Length 26"
  • Exterior Width 14-5/8"
  • Exterior Height 14-1/2"
  • Features UV Inhibitors Guard Against Sun Damage, Reinforced Swing-Up Cooler Handles with Tie-Down Feature, Fish Measuring Ruler on Lid, Stain- and Odor-Resistant Liner, Recessed, Triple-Snap Drain Plug, Stainless Steel Corrosion Resistant Screws
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.