Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IGLOO

48 qt. White Chest Cooler

  • Item# 15F166
  • Mfr. Model# 48228
  • Catalog Page# 2231
  • UNSPSC# 49121510
48 qt. White Chest Cooler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chest Cooler
  • Cooler Design Container Storage
  • Material HDPE, HIPS, PU, PP
  • Insulation Ultratherm(R) Insulated Cooler Body and Lid
  • Body Color White
  • Lid Color White
  • Capacity 48 qt.
  • Exterior Length 25-3/4"
  • Exterior Width 14-5/8"
  • Exterior Height 14-1/2"
  • Features UV Inhibitors Guard Against Sun Damage, Reinforced Swing-Up Cooler Handles with Tie-Down Feature, Fish Measuring Ruler on Lid, Stain- and Odor-Resistant Liner, Pressure Fit Drain Plug for Hose Hook Up, Stainless Steel Corrosion Resistant Screws, Dual Snap-Fit Latches Secure Lid Closure, Snaps for Attaching Optional Seat Cushion, Lid Supports up to 300 lbs. of Weight, 5-Day Cooling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms